Motion
77-740

DEWALT
77-740

Toothed Circular Saw Blade - Carbide-Tipped, 10 in Blade Diameter, Number of Teeth: 32
MI ITEM #04262521
MFR #77-740
Price$56.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
77-740

Toothed Circular Saw Blade - Carbide-Tipped, 10 in Blade Diameter, Number of Teeth: 32
MI ITEM #04262521
MFR #77-740

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.78/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    10 in
  • Width of Cut
    0.094 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Diamond Arbor
    No
  • Finish Coating
    Uncoated
  • Hook Angle
    20 °
  • Max Rpm
    7000 rpm
  • Number Of Teeth
    32
  • Usage Type
    Dry Cutting

Overview

Mfr description
77-740 BLADE CARBIDE TIP 10" 32T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought