Motion
PC600D
Corded Drill or Driver - 6 A Power Rating, 3/8 in Chuck Size, Maximum Speed: 2500 rpm, Not Reversible, 3.2 lb Tool Weight
MI ITEM #04262531
MFR #PC600D
List Price$72.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corded Drill or Driver - 6 A Power Rating, 3/8 in Chuck Size, Maximum Speed: 2500 rpm, Not Reversible, 3.2 lb Tool Weight
MI ITEM #04262531
MFR #PC600D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$72.02/each for your price

Overview

Mfr description
PC600D DRILL ELECTRIC VSR 3/8" 6 AMP

Specifications

  • Power Rating
    6 A
  • Chuck Size
    3/8 in
  • Maximum Speed
    2500 rpm
  • Variable Speed
    Variable Speed
  • Reversible
    Not Reversible
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Drilling Capacity Wood
    1 in
  • Drilling Capacity Metal
    3/8 in
  • Chuck Style
    Keyless
  • Handle Style
    Pistol Grip
  • Amperage
    6 A
  • Voltage
    120 V ac
  • Cord Length
    6 ft
  • Tool Weight
    3.2 lb
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought