Motion
PC750AG
7-1/2 Amp Small Angle Grinder
MI ITEM #04262533
MFR #PC750AG
List Price$70.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7-1/2 Amp Small Angle Grinder
MI ITEM #04262533
MFR #PC750AG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.39/each for your price

Overview

Mfr description
PC750AG GRINDER ANGLE ELECTRIC 4-1/2"
  • Durable 7.5 amp motor Powers through jobsite tasks with ease
  • 4-1/2-In wheel is ideal for cutting rebar and concrete, removing paint and rust, grinding welding beads and sharpening blades
  • Positioning the hand closest to the material on the right, left or top of the grinder from a three-position side handle
  • Cast-metal gear case increases durability
  • Independently certified to meet applicable standards

Specifications

  • Power Source
    Electric - Corded
  • Maximum Speed
    10000 rpm
  • Maximum Disc Size
    4-1/2 in
  • Handle Style
    Right Angle
  • Voltage
    120.0 V
  • Amperage
    7.5 A
  • Spindle Lock
    Yes
  • Spindle Size
  • Cord Length
    6.0 ft
  • Tool Weight
    3.1 lbs
  • Material
    Metal
  • Includes
    Grinding Wheel
  • Weight
    7.10 lbs
  • Switch Type
    Trigger
  • Wheel Diameter
    4.5 in
  • Warranty
    Limited 3 Year Warranty / 1 Year Free Service Contract / 90 Day Money Back Guarantee
  • Variable Speed
    Yes
  • UL Listed
    Yes
  • Type
    Corded
  • Safety Features
    Cast Metal Design for Enhanced Durability and User Safety. Three-position side handle that allows for different cutting positions, enhancing the tool's safety
  • Package Contents
    4 1/2" Small Angle Grinder, (1) Metal Grinding Wheel, Spanner Wrench, Side Handle, 6 Foot Cord
  • Max Rpm
    10000
  • Maximum Output
    1020.0 Watts
  • Lockable Switch
    Yes
  • Housing Material
    Glass-Filled Nylon
  • Handle Type
    Adjustable, Side Handle
  • Grinder Type
    Angle
  • Finish Coating
    Orange, Gray, and Black
  • ETL Listed
    No
  • CSA Certified
    No
  • Case Included
    No Case Included
  • Arbor Size
    5/8 -11 UNC
  • Accessories Included
    Yes
  • Accessories
    (1) Metal Grinding Wheel, (1) Spanner Wrench, (1) Side Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text