Motion
KJ16D
Rod End Bearing - M16x1.5 Thread Rod Size, For use with Air Cylinder, 50 mm;63 mm Bore
Mi Item #04262546
MFR #KJ16D
Price$30.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End Bearing - M16x1.5 Thread Rod Size, For use with Air Cylinder, 50 mm;63 mm Bore
Mi Item #04262546
MFR #KJ16D

Mfr description
KJ16D SPHERICAL ROD EYE (C92) GERMAN
  • Mounting accessory: piston rod ball joint
  • Applicable to bores: 32~125mm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.12/each

Specifications

Dimensions

  • Cylinder Size
    50 mm;63 mm
  • Rod - Thread Size
    M16x1.5 Thread

Details

  • For Use With
    C92
  • Hardware Type
    Rod End Bearing, Single Knuckle Joint
  • Replacement Part Type
    Rod Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)