Motion
DW8251

DEWALT
DW8251

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 60 Grit, 13300 RPM, Package Qty: 10
MI ITEM #04262793
MFR #DW8251
List Price$11.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8251

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 60 Grit, 13300 RPM, Package Qty: 10
MI ITEM #04262793
MFR #DW8251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.72/each for your price

Overview

Mfr description
DW8251 DISC FLAP XP 4-1/2X7/8
  • Extended Performance flap design lasts 2.5x's longer than std flap discs
  • Premium zirconia cloth prodives aggressive grinding action 40% faster than std flap discs
  • Proprietary design provides removal rate of a grinding wheel with finish of a fiber resin disc
  • Premium zirconia cloth prodives aggressive grinding action 40% faster than std flap discs
  • Proprietary design provides removal rate of a grinding wheel with finish of a fiber resin disc

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Backing Material
    Cloth
  • Max Rpm
    13300 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    885911036597
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Weight
    0.231 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought