Motion
ROL-PLT 569 END L115MM PE SING

REXNORD INC
ROL-PLT 569 END L115MM PE SING

Flat Top Conveyor Chain Accessory - Roller, 4.53 in Overall Length, Polypropylene Material
Mi Item #04262856
MFR #ROL-PLT 569 END L115MM PE SING
Price$41.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ROL-PLT 569 END L115MM PE SING

Flat Top Conveyor Chain Accessory - Roller, 4.53 in Overall Length, Polypropylene Material
Mi Item #04262856
MFR #ROL-PLT 569 END L115MM PE SING

Mfr description
569-699012 TRAN PLT SINGLE ROLLER
  • End Transfer Module without Lip - 3 axle
  • 4.53 Inches Total Width
  • 3.82 Inches Roller Width
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.78/each

Specifications

Dimensions

  • Length
    12 in
  • Weight
    0.33 lb
  • Width
    12 in

Details

  • Accessory Type
    Roller
  • Country of Origin
    Italy
  • Material
    Polypropylene
  • UPC_NO
    793699741520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)