Motion
BR-B500
BR-B500 5 in. Size Brass Part B Female Coupler x Male NPT
MI ITEM #04262875
MFR #BR-B500
List Price$469.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-B500 5 in. Size Brass Part B Female Coupler x Male NPT
MI ITEM #04262875
MFR #BR-B500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$469.85/each for your price

Overview

Mfr description
BR-B500 BRZ CAMLOCK HOSE FTG

Specifications

  • Manufacturer Upc Number
    822353066362
  • Product Types
    Brass Part B Female Coupler x Male NPT
  • Size
    5
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353066362
  • Working Pressure
    75 psi
  • Material
    Brass
  • Maximum Operating Pressure
    75 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text