Motion
D2403-S12-S12
USA Sealing Straight Adapter - 12 mm Male Metric DIN x 12 mm Male DIN
Mi Item #04262918
MFR #D2403-S12-S12
Price$11.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 12 mm Male Metric DIN x 12 mm Male DIN
Mi Item #04262918
MFR #D2403-S12-S12

Mfr description
S12MBT-S12MBT STRAIGHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.58/each

Specifications

Dimensions

  • Overall Length
    52.0

Details

  • Series
    D2403_EQUAL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)