Motion
D6500-SP-L15-L15

BRENNAN INDUSTRIES INC
D6500-SP-L15-L15

USA Sealing 90° Stud Elbow - Adjustable Body - 15 mm Bite-Type Compression x 15 mm Bite-Type Compression
MI ITEM #04262919
MFR #D6500-SP-L15-L15
List Price$22.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6500-SP-L15-L15

USA Sealing 90° Stud Elbow - Adjustable Body - 15 mm Bite-Type Compression x 15 mm Bite-Type Compression
MI ITEM #04262919
MFR #D6500-SP-L15-L15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.48/each for your price

Overview

Mfr description
L15MBT-L15FMSP 90 DEG

Specifications

  • Adapter Type
    90° Stud Elbow
  • End 1 Style
    Bite-Type Compression
  • End 1 Size
    15 mm
  • Shape
    90 DEGREE ANGLE
  • End 2 Style
    Bite-Type Compression
  • End 2 Size
    15 mm
  • Both Ends Style/Type
    Compression to Compression
  • Description Keyword
    15 mm Bite-Type Compression x 15 mm Bite-Type Compression
  • Hex Body
    19.0
  • Plating
    ZINC NICKEL
  • Overall Length
    36.5
  • Thread Size 2
    M22X1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text