Motion
LOR 646

SKF
LOR 646

75 mm Bore, Aluminium Material, Compatible Bore: 75 mm , 3.8125 in OD, 0.6875 in, 17.47 mm Overall Width
Mi Item #04262969
MFR #LOR 646
Price$64.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 646

75 mm Bore, Aluminium Material, Compatible Bore: 75 mm , 3.8125 in OD, 0.6875 in, 17.47 mm Overall Width
Mi Item #04262969
MFR #LOR 646

Mfr description
LOR646
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.32/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Compatible Bore Diameter
    75 mm
  • Outside Diameter
    3.8125 in
  • Overall Width
    0.6875 in, 17.47 mm
  • Width
    0.6880 in, 17.47 mm

Details

  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Series
    SAF/SAW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)