1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
0820402005
0820402005 PNEUMATIC SWITCH
MI ITEM #
04263065
MFR #
0820402005
Price
$169.20
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
AVENTICS 0820402005
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
0820402005
0820402005 PNEUMATIC SWITCH
MI ITEM #
04263065
MFR #
0820402005
Mfr description
0820402005 PNEUMATIC SWITCH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$169
.20
/each
Add to Cart
Specifications
Details
Flow Rate
9.89 cfm
Manufacturer Product Page
Click here
Maximum Operating Pressure
145 psi
Number Of
Ports
3
Number Of Positions
2
Operating Medium
Air
Operating Temperature Range
5 to 176 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items