Motion
19320
Steel Frame Cabinet - Gray, Powder Coated, Steel / Industrial Grade Polymers, 11 x 11 x 17 in
Mi Item #04263120
MFR #19320
Price$342.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Frame Cabinet - Gray, Powder Coated, Steel / Industrial Grade Polymers, 11 x 11 x 17 in
Mi Item #04263120
MFR #19320

Mfr description
19320 20 DRAWER STEEL MODULAR CABINET
  • Made in the USA
  • Chip-proof, durable powder-coated finish
  • Heavy-duty 24-gauge, welded-steel frame for strength
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$342.38/each

Specifications

Dimensions

  • Depth
    10-9/16 in
  • Dimensions
    11 x 11 x 17 in
  • Height
    11 in
  • Length
    11 in
  • Outside Height
    11 in
  • Outside Length
    11 in
  • Outside Width
    17 in
  • Overall Height
    11 in
  • Overall Length
    11 in
  • Overall Width
    17 in
  • Width
    17 in

Details

  • Cabinet Style
    Wall Mountable;Rail Racks;Table Top;Louvered Panels
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Fm Approval
    Not FM Approved
  • Material
    Steel / Industrial Grade Polymers
  • Number of Bins
    20
  • Number Of Drawers
    20
  • Package Quantity
    1
  • Type
    Top Chest
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)