Motion
AB-401-A-4-SPL-CNT-Z

AMERICAN INDUSTRIAL HEAT
AB-401-A-4-SPL-CNT-Z

Heat Exchanger - AB Series, 1 Pass, 2.13 in Shell Dia, 1.125 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT .500 Shell Side, NPT 1.000 Tube Side, Max Flow 10 gpm shell / 21.0 gpm Tube, Brass Shell, 90/10 Copper Nickel Tubing, Cast Iron Bonnet, Brass Baffle, Hypalon Gasket, 1 Zinc Anode Zinc Anodes
MI ITEM #04263121
MFR #AB-401-A-4-SPL-CNT-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN INDUSTRIAL HEAT
AB-401-A-4-SPL-CNT-Z

Heat Exchanger - AB Series, 1 Pass, 2.13 in Shell Dia, 1.125 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT .500 Shell Side, NPT 1.000 Tube Side, Max Flow 10 gpm shell / 21.0 gpm Tube, Brass Shell, 90/10 Copper Nickel Tubing, Cast Iron Bonnet, Brass Baffle, Hypalon Gasket, 1 Zinc Anode Zinc Anodes
MI ITEM #04263121
MFR #AB-401-A-4-SPL-CNT-Z

Mfr description
AB-401-A4-SPL-CNT-Z HEAT EXCHANGER
  • Computer generated data sheet available for any application
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    1.125 in
  • Cooling Tube Diameter
    0.250 in
  • Drain Port Size
    0.375 NPT
  • Effective Tube Length
    11.24 in
  • Mounting Hole Spacing
    1.76 in
  • Overall Length
    11.24 in
  • Port Size - Shell Side
    NPT 0.500
  • Port Size - Tube Side
    NPT 1.000
  • Shell Diameter
    2.13 in
  • Weight
    7.00 lbs

Details

  • Anode
    1 Zinc Anode
  • Baffle Material
    Brass
  • End Bonnet Material
    Cast Iron
  • Flow Rate - Shell Side
    10 gpm
  • Flow Rate - Tube Side
    3.5 to 21.0 gpm
  • Gasket Material
    Hypalon
  • Manufacturer Catalog
  • Max Operating Temperature
    150 psi (Tube), 300 psi (Shell)
  • Mounting Bracket Material
    Steel
  • Number Of Passes
    1
  • Parts List
  • Replacement Bonnet Gasket
    302-1001 Hypalon, 302-1011 Durlon
  • Replacement Foot Bracket
    201-0003
  • Replacement In Out Bonnet Single Pas
    201-0002 Cast Iron
  • Replacement Zinc Anode
    301-0004
  • Series
    AB
  • Shell Material
    Brass
  • Tubing Material
    90/10 Copper Nickel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)