Motion
T021959
Air Hammer Drill - Inline Handle, 4600 bpm Impact Rate
Mi Item #04263141
MFR #T021959
Price$581.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Hammer Drill - Inline Handle, 4600 bpm Impact Rate
Mi Item #04263141
MFR #T021959

Mfr description
CP9356 WELD FLUX CHIPPER
  • Sturdy and simple design for heavy industrial applications
  • Convertible to needle scaler
  • Ideal tool for weld-flux removal or de-burring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$581.83/each

Specifications

Dimensions

  • Blows per Minute
    4600
  • Chuck Size
    3/8 in
  • Inlet Size
    3/8 in
  • Minimum Hose Size
    3/8 in
  • Overall Length
    9.4 in
  • Shank Size
    1/2 in
  • Tool Weight
    3.7 lb

Details

  • Air Consumption
    10 cfm
  • Air Inlet
    3/8 NPT
  • Air Pressure
    90 psi
  • Body Style
    In-Line
  • CFM
    10.2
  • Chipping
    Chipping
  • Duty Rating
    Industrial
  • Handle Style
    Inline
  • Handle Type
    Straight
  • Impact Rate
    4600 bpm
  • Number Of Pieces
    1
  • Required Pressure
    90 psi
  • Vibration Control
    Vibration Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)