Motion
6151606020
4 Inch (100 mm) Air Straight Grinder, 1.21 HP / 900 W
MI ITEM #04263146
MFR #6151606020
List Price$1,558.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Inch (100 mm) Air Straight Grinder, 1.21 HP / 900 W
MI ITEM #04263146
MFR #6151606020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,558.12/each for your price

Overview

Mfr description
CP3119-12ES4 STRAIGHT GRINDER
  • Highest durability in demanding applications, up to 2,000 hours maintenance intervals
  • Streamlined safety lever and 1.2 HP (900 W) governed motor for operator safety
  • Long steel housing with an insulating composite over-housing for operator comfort

Specifications

  • Air Consumption @ Load
    33 cfm
  • Horsepower
    1.21 hp
  • Material
    Aluminum, Composite over-sleeve
  • Manufacturer Upc Number
    15451693008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text