Motion
3800M
Air Motor - 1.55 hp, Free Speed 1100 rpm, 48.0 cfm
MI ITEM #04263196
MFR #3800M
Price$6,716.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 1.55 hp, Free Speed 1100 rpm, 48.0 cfm
MI ITEM #04263196
MFR #3800M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,716.50/each

Specifications

Dimensions

  • Overall Length
    7 in
  • Overall Width
    3.63 in
  • Stall Torque
    33.0 in
  • Starting Torque
    24 in

Details

  • Air Consumption
    48.0 cfm
  • Free Speed
    1100 rpm
  • Maximum Power
    1.55 hp
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    550 rpm

Overview

Mfr description
3800M AIR MOTOR
  • With durable inline planetary gearing and a robust vane motor, the 3800 Series is one of the mose durable motors in the market.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought