Motion
EMHL2-32D2
GRIPPER, WIDE OPENING 2-FINGER
Mi Item #04263268
MFR #EMHL2-32D2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRIPPER, WIDE OPENING 2-FINGER
Mi Item #04263268
MFR #EMHL2-32D2

Mfr description
EMHL2-32D2 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Closed Width  
    242 mm
  • Open Width  
    402 mm
  • Overall Height
    100 mm
  • Overall Length
    454 mm
  • Overall Width
    82 mm
  • Port Size
    1/8 BSPP

Details

  • Body Option
    Side Ported
  • Finger Type
    2 Finger Wide Type (Extra Wide Opening)
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    228 N
  • Holding Force Open 72 Psi
    228 N
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    15 psi
  • Operating Pressure Range
    15 psi to 87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)