Specifications
Dimensions
- Overall Height53 mm
- Overall Length78 mm
- Overall Width30 mm
Details
- Body MaterialAluminum
- Flow Coefficient Cv Flow Factor Kv1.57 (Out to Exhaust) Cv, 1.68 (In to Out) Cv
- Knob ColorRed (Handle)
- Manual Operation TypeLever
- Operating Pressure Range+0.1 to +1 MPa
- Operating Temperature Range-5 to +60 °C
- Proof Pressure+1.5 MPa
- Standards MetJIS, OSHA
Overview
Mfr description
VHS30-N03-Z-X513
- Epoxy resin coating & stainless hardware for enhanced protection in corrosive manufacturing environments
- Port sizes: 1/4, 3/8, 1/2
- NPT threads