Motion
SS-A050
Elbow & Straight Adapters - 1/2 in Coupling Size, Stainless Steel Body, Part A, Male Coupler x Female Thread NPT
MI ITEM #04263292
MFR #SS-A050
Your Price$15.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1/2 in Coupling Size, Stainless Steel Body, Part A, Male Coupler x Female Thread NPT
MI ITEM #04263292
MFR #SS-A050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.23/each(List $17.51)

Overview

Mfr description
SS-A-050

Specifications

  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Male Coupler x Female Thread NPT
  • Coupling Size
    1/2 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353109373
  • Product Types
    Stainless Steel Part A Male Adapter x Female NPT
  • Size
    1/2 x 1/2
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353109373
  • Working Pressure
    250 psi
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Part Type
    Part A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text