Motion
PPB075
PPB075 3/4 in. Size Polypropylene Part B Female Coupler x Male NPT
MI ITEM #04263297
MFR #PPB075
Your Price$9.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPB075 3/4 in. Size Polypropylene Part B Female Coupler x Male NPT
MI ITEM #04263297
MFR #PPB075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.46/each(List $10.88)

Overview

Mfr description
PPB-075

Specifications

  • Manufacturer Upc Number
    822353077269
  • Product Types
    Polypropylene Part B Female Coupler x Male NPT
  • Size
    3/4
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353077269
  • Working Pressure
    100 psi
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text