Motion
PPC050
PPC050 1/2 x 1/2 in. Size Polypropylene Part C Female Coupler x Hose Shank
MI ITEM #04263301
MFR #PPC050
List Price$10.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPC050 1/2 x 1/2 in. Size Polypropylene Part C Female Coupler x Hose Shank
MI ITEM #04263301
MFR #PPC050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.88/each for your price

Overview

Mfr description
PPC-050

Specifications

  • Manufacturer Upc Number
    822353077313
  • Product Types
    Polypropylene Part C Female Coupler x Hose Shank
  • Size
    1/2 x 1/2
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353077313
  • Working Pressure
    100 psi
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text