Motion
3659-12

GOJO IND.
3659-12

Purell® Hand Sanitizer - 12 oz, Unscented Scent, Clear Color
MI ITEM #04263314
MFR #3659-12
Price$10.66/bo
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
3659-12

Purell® Hand Sanitizer - 12 oz, Unscented Scent, Clear Color
MI ITEM #04263314
MFR #3659-12

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$10.66/bo

Specifications

Dimensions

  • Case Height
    7.5000 in
  • Case Weight
    9.85 lbs
  • Case Width
    6.0000 in
  • Container Size
    12 oz
  • Overall Depth
    14.2500 in
  • Overall Height
    6.6300 in
  • Overall Width
    2.7000 in
  • Weight
    9.85 lbs

Details

  • Alcohol Content
    Contains Alcohol
  • Color
    Clear
  • Foam Action
    Non-Foaming
  • Form
    Gel
  • Meets Industry Standards By
    FDA
  • Product Types
    Sanitizer
  • Scent
    Unscented
  • Waterless
    Waterless

Overview

Mfr description
3659-12 HAND SANIT ADV INST PUMP BTL12OZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought