Motion
CTK14SAE
14 Piece 3/4" Drive Chrome Vanadium Finish Socket Set 12 Points, 7/8" to 2" Range, Inch Measurement Standard
MI ITEM #04263317
MFR #CTK14SAE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 Piece 3/4" Drive Chrome Vanadium Finish Socket Set 12 Points, 7/8" to 2" Range, Inch Measurement Standard
MI ITEM #04263317
MFR #CTK14SAE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTK14SAEN SET,14 PC,MECHANICS

Specifications

  • Number of Sockets
    15 PC
  • Material
    Chrome Vanadium Steel, Alloy Steel
  • Warranty
    Lifetime
  • Number Of Pieces
    14
  • Container Type
    Blow Molded Case
  • Number Of Points
    12
  • Tool Type
    Standard
  • Measurement Type
    Inch
  • Size Range
    2 in, 7/8 in
  • PSC Code
    5120
  • Finish Coating
    Chrome Vanadium
  • Case Type
    Blow Molded Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text