Motion
CTK21SAE
Mechanic's Tool Set - 3/4 in Drive Size, Number of Sockets: 16 PC
Mi Item #04263319
MFR #CTK21SAE
Price$798.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic's Tool Set - 3/4 in Drive Size, Number of Sockets: 16 PC
Mi Item #04263319
MFR #CTK21SAE

Mfr description
CTK21SAEN SET,21 PC,MECHANICS TOOLS,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$798.70/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Max Size
    2 in
  • Min Size
    7/8 in
  • Size Range
    2 in, 7/8 in

Details

  • Case Type
    Blow Molded Case
  • Container Type
    Blow Molded Case
  • Finish Coating
    Chrome Vanadium
  • Material
    Alloy Steel, Chrome Vanadium Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    21
  • Number Of Points
    12
  • Number of Sockets
    16 PC
  • PSC Code
    5120
  • Tool Type
    Standard
  • UPC_NO
    037103321848
  • Warranty
    Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)