Motion
J1100S-M

PROTO TOOLS
J1100S-M

J1100S-M 6mm - 32mm Box End Wrench Set - 11 PC, Box End Type, Polished Chrome Finish, Flat Handle Style
MI ITEM #04263327
MFR #J1100S-M
Price$493.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1100S-M

J1100S-M 6mm - 32mm Box End Wrench Set - 11 PC, Box End Type, Polished Chrome Finish, Flat Handle Style
MI ITEM #04263327
MFR #J1100S-M

Mfr description
J1100S-M WRENCHES BOX 6MM - 32MM SET
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$493.65/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    10-11/16 in, 11-23/64 in, 13-25/64 in, 13-45/64 in, 15-59/64 in, 17-13/64 in, 5-49/64 in, 6-49/64 in, 7-31/32 in, 8-55/64 in, 9-45/64 in
  • Weight
    7.64 lbs
  • Wrench Sizes
    12 x 13 mm, 14 x 15 mm, 16 x 18 mm, 17 x 19 mm, 21 x 24 mm, 22 x 24 mm, 27 x 30 mm, 30 x 32 mm, 6 x 7 mm, 8 x 9 mm 10 x 11 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Polished Chrome
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Metric
  • Number Of Pieces
    11
  • UPC_NO
    662679062408
  • Wrench Set Type
    Box End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)