Motion
J140-12
Pipe Wrench - 3 in OAL, 1/2 in Max Jaw Capacity, Straight Head Angle, Steel Material, Standard Adjustment Type
MI ITEM #04263334
MFR #J140-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 3 in OAL, 1/2 in Max Jaw Capacity, Straight Head Angle, Steel Material, Standard Adjustment Type
MI ITEM #04263334
MFR #J140-12

Mfr description
J140 WRENCH PIPE INTERNAL 1/2" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    3 in

Details

  • Adjustment Type
    Standard
  • Handle Style
    Plain
  • Material
    Steel
  • Maximum Jaw Capacity
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)