Motion
J140SET
Pipe Wrench Wrench Set - 4 PC, Pipe Wrench Type, Flat Handle Style
MI ITEM #04263335
MFR #J140SET
Price$81.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench Wrench Set - 4 PC, Pipe Wrench Type, Flat Handle Style
MI ITEM #04263335
MFR #J140SET

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$81.99/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    3 in
  • Weight
    1.96 lbs
  • Wrench Sizes
    1 in, 1/2 in, 3/4 in, 3/8 in

Details

  • Handle Style
    Flat
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    4
  • UPC_NO
    662679993382
  • Wrench Set Type
    Pipe Wrench

Overview

Mfr description
J140SET WRENCHES PIPE INTERNAL 3/8 -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought