Overview
Mfr description
J15022 SOCKET PWR 1-1/2" DR 1-3/8"
Specifications
- Drive Size1-1/2 in
- Measurement SystemImperial
- Socket Size1-3/8 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length3-1/8 in
- Shaft StyleStandard Straight
- UPC_NO662679380069
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data