Motion
J4708S
Non-impact Socket - Imperial, 1/4 in Drive Size, 1/4 in Socket Size, 8 PT, Standard Type, Polished Chrome Finish
Mi Item #04263348
MFR #J4708S
Price$8.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Imperial, 1/4 in Drive Size, 1/4 in Socket Size, 8 PT, Standard Type, Polished Chrome Finish
Mi Item #04263348
MFR #J4708S

Mfr description
J4708S SOCKET 1/4" DR 8PT 1/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.45/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    7/8 in
  • Single Part Height
    0.7780 in;19.76 mm
  • Single Part Length
    0.7780 in;19.76 mm
  • Single Part Width
    0.4840 in;12.30 mm
  • Socket Size
    1/4 in

Details

  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    8 PT
  • Socket Type
    Standard
  • UPC_NO
    662679140267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)