Motion
J4770A
Universal Joint - 1/4 in Drive, 1-11/12 in Length, Universal Joint
MI ITEM #04263350
MFR #J4770A
Price$31.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal Joint - 1/4 in Drive, 1-11/12 in Length, Universal Joint
MI ITEM #04263350
MFR #J4770A

Mfr description
J4770A JOINT UNIV 1/4" DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.90/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Length/Diameter
    1-11/12 in
  • Weight
    0.04 lbs

Details

  • Accessory Type
    Universal Joint
  • Additional Details
    TorqPlus
  • UPC_NO
    662679994303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)