Motion
J5252FBL

PROTO TOOLS
J5252FBL

Ratchet - Round Head Shape, Fixed Head, Standard Release Type, Black Oxide Finish/Coating, Small Head Drive Style, 3/8 in Drive Size, 7-3/8 in Overall Length
MI ITEM #04263351
MFR #J5252FBL
Your Price$60.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5252FBL

Ratchet - Round Head Shape, Fixed Head, Standard Release Type, Black Oxide Finish/Coating, Small Head Drive Style, 3/8 in Drive Size, 7-3/8 in Overall Length
MI ITEM #04263351
MFR #J5252FBL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$60.31/each(List $74.59)

Overview

Mfr description
J5252FBL RATCHET 3/8" DR 7-1/2" W/

Specifications

  • Drive Size
    3/8 in
  • Head Shape
    Round
  • Flexible Head
    Fixed Head
  • Overall Length
    7-3/8 in
  • Release Type
    Standard
  • Drive Style
    Small Head
  • Grip Style
    Knurled Grip
  • UPC_NO
    662679979140
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought