Motion
J1282
Combination Wrench - Imperial, Chrome, 2-9/16 in Box End Wrench Size, 2-9/16 in Open End Wrench Size, 29-3/4 in
Mi Item #04263356
MFR #J1282
Price$746.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 2-9/16 in Box End Wrench Size, 2-9/16 in Open End Wrench Size, 29-3/4 in
Mi Item #04263356
MFR #J1282

Mfr description
J1282 WRENCH COMB 2-9/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$746.28/each

Specifications

Dimensions

  • Box End Head Thickness
    1-9/16 in
  • Box End Head Width
    3-5/8 in
  • Box End Wrench Size  
    2-9/16 in
  • Head Angle
    Straight
  • Open End Head Width
    4-1/2 in
  • Open End Wrench Size  
    2-9/16 in
  • Overall Length  
    29-3/4 in
  • Weight
    12.60 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662679001469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)