Motion
J1284
Combination Wrench - Imperial, Satin, 2-5/8 in Box End Wrench Size, 2-5/8 in Open End Wrench Size, 29-3/4 in
MI ITEM #04263357
MFR #J1284
Price$845.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Satin, 2-5/8 in Box End Wrench Size, 2-5/8 in Open End Wrench Size, 29-3/4 in
MI ITEM #04263357
MFR #J1284

Mfr description
J1284 WRENCH COMB 2-5/8"
  • Satin finish provides corrosion resistance and a slip resistant grip
  • For use on extra large fasteners
  • Used in Mining, Oil & Gas, Industrial Construction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$845.07/each

Specifications

Dimensions

  • Box End Head Thickness
    1-5/8 in
  • Box End Head Width
    3-3/4 in
  • Box End Wrench Size  
    2-5/8 in
  • Head Angle
    Straight
  • Open End Head Width
    4-3/4 in
  • Open End Wrench Size  
    2-5/8 in
  • Overall Length  
    29-3/4 in
  • Weight
    13.43 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Satin
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662679001476
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662679001476

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)