Motion
J1288
Combination Wrench - Imperial, Chrome, 2-3/4 in Box End Wrench Size, 2-3/4 in Open End Wrench Size, 29-3/4 in
MI ITEM #04263358
MFR #J1288
Your Price$845.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 2-3/4 in Box End Wrench Size, 2-3/4 in Open End Wrench Size, 29-3/4 in
MI ITEM #04263358
MFR #J1288

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$845.19/each(List $1,014.22)

Overview

Mfr description
J1288 WRENCH COMB 2-3/4"

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Box End Head Width
    3-3/4 in
  • Open End Head Width
    4-3/4 in
  • Box End Head Thickness
    1-5/8 in
  • UPC_NO
    662679001483
  • Weight
    13.02 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text