Motion
J1294
Combination Wrench - Imperial, Black Oxide, 2-15/16 in Box End Wrench Size, 2-15/16 in Open End Wrench Size, 34 in
MI ITEM #04263361
MFR #J1294
Your Price$1,070.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Oxide, 2-15/16 in Box End Wrench Size, 2-15/16 in Open End Wrench Size, 34 in
MI ITEM #04263361
MFR #J1294

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,070.89/each(List $1,231.52)

Overview

Mfr description
J1294 WRENCH COMB 2-15/16" BLACK

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Box End Head Width
    4-3/4 in
  • Open End Head Width
    5-1/2 in
  • Box End Head Thickness
    1-11/16 in
  • UPC_NO
    662679001513
  • Weight
    18.13 lbs
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text