Motion
J1296
Combination Wrench - Black Oxide, 3 in Box End Wrench Size, 3 in Open End Wrench Size, 34 in OAL
Mi Item #04263362
MFR #J1296
Price$931.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Black Oxide, 3 in Box End Wrench Size, 3 in Open End Wrench Size, 34 in OAL
Mi Item #04263362
MFR #J1296

Mfr description
J1296 WRENCH COMB 3" BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$931.14/each

Specifications

Dimensions

  • Box End Head Thickness
    1-11/16 in
  • Box End Head Width
    4-3/4 in
  • Box End Wrench Size  
    3 in
  • Head Angle
    Straight
  • Head Thickness
    1-1/8 in, 28.58 mm
  • Open End Head Thickness
    1-1/8 in, 28.58 mm
  • Open End Head Width
    5-1/2 in
  • Open End Wrench Size  
    3 in
  • Overall Length  
    34 in
  • Weight
    17.05 lbs

Details

  • Body Material
    Steel
  • Color
    Black
  • Drop Forged
    Yes
  • Finish Coating
    Black Oxide
  • Head Style
    12
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679001520
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)