Motion
J12112
Combination Wrench - Imperial, Black Oxide, 3-1/2 in Box End Wrench Size, 3-1/2 in Open End Wrench Size, 37 in
MI ITEM #04263367
MFR #J12112
List Price$1,968.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Oxide, 3-1/2 in Box End Wrench Size, 3-1/2 in Open End Wrench Size, 37 in
MI ITEM #04263367
MFR #J12112

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,968.03/each for your price

Overview

Mfr description
J12112 WRENCH COMB 3-1/2" BLACK

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Box End Head Width
    5-7/8 in
  • Open End Head Width
    7 in
  • Box End Head Thickness
    2-1/4 in
  • UPC_NO
    662679001575
  • Weight
    38.18 lbs
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text