Motion
NARM2500-09A-N02

SMC CORP OF AMERICA
NARM2500-09A-N02

Manifold Mount Air Regulator - 3/8 in Inlet Port, Common, NPT Outlet Thread
Mi Item #04263405
MFR #NARM2500-09A-N02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM2500-09A-N02

Manifold Mount Air Regulator - 3/8 in Inlet Port, Common, NPT Outlet Thread
Mi Item #04263405
MFR #NARM2500-09A-N02

Mfr description
NARM2500-09A-N02 REGULATOR, MFLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    2500
  • Connection Size
    0.2500 in
  • Inlet Port Size
    3/8 in
  • Weight
    2.61 kg

Details

  • Adjuster Type
    Handle
  • Backflow Function
    With Relieving
  • Fluid Comp
    Air
  • Inlet Port Gender
    Female
  • Inlet Port Type
    Common
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Manifold Mount
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    No
  • Relief Function
    Relieving
  • Series/System
    NARM
  • Supply Type
    Centralized Supply
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)