Motion
CDQ2A25-80D-X439

SMC CORP OF AMERICA
CDQ2A25-80D-X439

Compact Cylinder With Mounting, Bore Size
MI ITEM #04263412
MFR #CDQ2A25-80D-X439
Price$234.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A25-80D-X439

Compact Cylinder With Mounting, Bore Size
MI ITEM #04263412
MFR #CDQ2A25-80D-X439

Mfr description
CDQ2A25-80D-X439 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.70/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    80 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)