Motion
SS-C050
SS-C050 1/2 x 1/2 in. Size Stainless Steel Part C Female Coupler x Hose Shank
Mi Item #04263417
MFR #SS-C050
Price$40.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS-C050 1/2 x 1/2 in. Size Stainless Steel Part C Female Coupler x Hose Shank
Mi Item #04263417
MFR #SS-C050

Mfr description
SS-C-050
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.04/each

Specifications

Dimensions

  • Size
    1/2 x 1/2
  • Weight
    0.30 lb

Details

  • Manufacturer Upc Number
    822353109397
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Stainless Steel Part C Female Coupler x Hose Shank
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353109397
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)