Motion
PSRDT
Safety or Facility Sign or Label - Application: Hazardous Materials
MI ITEM #04263586
MFR #PSRDT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Hazardous Materials
MI ITEM #04263586
MFR #PSRDT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PSRDT ENVIRONMENTALLLY HAZARDOUS

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    DOT - HazMat Shipping & Vehicles
  • Message Or Symbol
    Symbol Only
  • Shape
    Diamond
  • Material
    Vinyl
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on White
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant, UV Resistant
  • Standards Met
    49 CFR 172.322, ICAO Part 5-2, IMO 5.2
  • Symbol Type
    Environmentally Hazardous Substance Marking Symbol
  • Mounting
    Adhesive Backed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought