Motion
55367
Threadlocker - High, Red, 250 ml, Bottle
MI ITEM #04263767
MFR #55367
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Red, 250 ml, Bottle
MI ITEM #04263767
MFR #55367

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TL55367-77 RED THREAD LOCKER

Specifications

  • Threadlocking Strength
    High
  • Operating Temperature Range
    -65 to +300 °F
  • Application
    Threadlocking
  • Color
    Red
  • Cure Time
    24 hr
  • Breakaway Torque Strength
    300 in
  • Prevailing Torque Strength
    200 to 300 in
  • Package Type
    Bottle
  • Package Size
    250 ml

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text