Motion
3955811200
Toothed Band Saw Blade - Bi-Metal Material, 10 ft Long, 1 in Wide
MI ITEM #04263986
MFR #3955811200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Bi-Metal Material, 10 ft Long, 1 in Wide
MI ITEM #04263986
MFR #3955811200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3955811200 10' X 1" X 0.035" 8/12 BM

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    8 to 12
  • Tooth Form
    Regular
  • Width
  • Thickness
  • Back Material
    Carbon Steel
  • Series
    Matrix II

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought