Motion
SAF 056 KAX9.15/16

SKF
SAF 056 KAX9.15/16

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #04264157
MFR #SAF 056 KAX9.15/16
Price$12,746.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 056 KAX9.15/16

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #04264157
MFR #SAF 056 KAX9.15/16

Mfr description
SAF 056 KAX9.15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,746.86/each

Specifications

Dimensions

  • Base To Bore Centerline  
    9.8750 in
  • Base Width
    9 in
  • Bolt Center To Center Length
    29.5000 in
  • Bore Diameter
    9.9375 in
  • Compatible Bore Diameter
    9.9375 in
  • Overall Height  
    19.5000 in
  • Overall Length  
    34.2500 in
  • Weight
    534.62 lbs

Details

  • Compatible Bearing Series Part Num
    23056CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316577106391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)