Specifications
Dimensions
- Clutch Brake Size Code125, 225, 325, 425
Details
- Accessory TypeSeal
- Clutch Brake TypePneumatic Disc Brake
- Compatible Model Part Number125 DBB, 225 DBB, 325 DBB, 425 DBB
- Product TypesOuter PolyPac Seal
- SeriesDBB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)