1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMT PUMP COMPANY
4021-98
4021-98
Mi Item #
04264293
MFR #
4021-98
Price
$1,651.35
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Centrifugal Pumps
Sump, Sewage and Effluent Pumps
AMT PUMP COMPANY 4021-98
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMT PUMP COMPANY
4021-98
4021-98
Mi Item #
04264293
MFR #
4021-98
Mfr description
4021-98 1/2HP 115V SS SUMP PUMP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,651
.35
/each
Add to Cart
Specifications
Dimensions
Cord Length
9 ft
Max ft of Head
31 ft
Details
Horsepower
1/2 hp
Maximum Flow Rate
103 gpm
Phase
1
Voltage
115 V
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items