Motion
5412835
Screw Pin Anchor Shackle - 1-3/4 in, 25 ton Capacity, Steel, Galvanized
Mi Item #04264309
MFR #5412835
Price$747.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Pin Anchor Shackle - 1-3/4 in, 25 ton Capacity, Steel, Galvanized
Mi Item #04264309
MFR #5412835

Mfr description
5412835 SHACKLE ANCHOR SP 1-3/4" GALV
  • Shackle Bodies Are Drop-Forged Carbon Steel
  • Galvanized to Meet ASTM A-153 Specifications
  • C-419-G Shackles Meet the Design Requirements of Federal Specification RR-C-271, Type IVA, Grade A, Class 2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$747.71/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    2.000 in
  • Inside Shackle Length
    7.000 in
  • Inside Shackle Width
    4.750 in
  • Shackle Size
    1-3/4 in
  • Width Between The Eyes
    2.875 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Standards Met
    ASTM A-153 (Finish), Class 2 (Screw Pin), Grade A, RR-C-271, Type IVA
  • Type
    Shackle Anchor
  • Weight Capacity
    25 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)