Motion
5413235
ANCH SHACKLE SCREW PIN 2 H/G
MI ITEM #04264310
MFR #5413235
Your Price$872.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANCH SHACKLE SCREW PIN 2 H/G
MI ITEM #04264310
MFR #5413235

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$872.85/each(List $1,047.43)

Overview

Mfr description
5413235 SHACKLE ANCHOR SP 2" GALV
  • Shackle Bodies Are Drop-Forged Carbon Steel
  • Galvanized to Meet ASTM A-153 Specifications
  • C-419-G Shackles Meet the Design Requirements of Federal Specification RR-C-271, Type IVA, Grade A, Class 2
  • Working Load Limit, Size, Manufacture Name, Date Code and USA Permanently Marked on Each Shackle
  • Statistically Tested for Impact Resistance, Tensile Strength, Hardness, Ductility and Fatigue
  • 419 Series Shackles Meet or Exceed All Manufacturing Requirements of the ASME B30.26 ”Rigging Hardware”. These Include the Material Ductility Requirement (Section 26-1.1.2), the Design Factor Requirement (Section 26.1.2), the Identification Requirement (Section 26-1.5.1), and the Effective Temperature Range (Section 26-1.6.1). the Shackles Can Be Proof Tested in Accordance with Section 26-1.4
  • Certification Available Upon Request
  • 6 to 1 Design Factor
  • Pins and Bolts Are Heat-Treated and Made of Alloy Steel
  • DO NOT EXCEED THE WORKING LOAD LIMIT

Specifications

  • Type
    Shackle Anchor
  • Shackle Size
    2 in
  • Weight Capacity
    35 ton
  • Width Between The Eyes
    4.875 in
  • Bolt/Pin Diameter
    2.250 in
  • Inside Shackle Length
    7.750 in
  • Inside Shackle Width
    5.750 in
  • Material
    Steel
  • Finish Coating
    Galvanized
  • Standards Met
    RR-C-271D, Type II

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought