Motion
5414035
Anchor Shackle - Steel Material, 55 ton Wt. Capacity, 10-9/16 in Overall Length, Galvanized
Mi Item #04264311
MFR #5414035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anchor Shackle - Steel Material, 55 ton Wt. Capacity, 10-9/16 in Overall Length, Galvanized
Mi Item #04264311
MFR #5414035

Mfr description
5414035 SHACKLE ANCHOR SP 2-1/2" GALV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    5-1/2 in
  • Overall Length
    10-9/16 in
  • Weight
    90.00 lbs

Details

  • Accessory Type
    Anchor Shackle
  • Finish Coating
    Galvanized
  • Manufacturer Upc Number
    020418076527
  • Material
    Steel
  • Product Types
    Anchor Shackle
  • Standards Met
    ASME B30.26, ASTM A-153, RR-C-271 (Type IVA, BSPPrade A, Class 2)
  • UPC_NO
    020418076527
  • Weight Capacity
    55 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)