Motion
6991234
Wire Rope Clip - Compatible Wire Rope Size: 3/4 in, Torque: 130 ft-lbs, Minimum Clips Required: 4
MI ITEM #04264317
MFR #6991234
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Rope Clip - Compatible Wire Rope Size: 3/4 in, Torque: 130 ft-lbs, Minimum Clips Required: 4
MI ITEM #04264317
MFR #6991234

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6991234 CLIP WIRE ROPE 3/4" GALV
  • Drop-forged carbon steel base with heavy hex nuts
  • Galvanized to ASTM A-153 specification
  • Meets specification FF-C-450, Type 1, Class 1

Specifications

  • Max Compatible Wire Rope Size
    3/4 in
  • Minimum Clips Required
    4
  • Rope Turnback Length
    18 in
  • Torque
    130 ft-lbs
  • Distance Between Legs
    1.500 in
  • Clip Height
    2.750 in
  • Overall Thickness
    2.812 in
  • Material
    Steel
  • Finish Coating
    Galvanized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought